- Wheel Shape A1
- Gold 36T Grading
- 3/4" x 2 1/2"
- 1/4" Shank
features
- Aluminum oxide abrasive - brown
- Vitrified bond
- Consistent form holding
- Fast stock removal
| Wheel Size (text) | 3/4 in x 2 1/2 in |
| Material | Gold Aluminum Oxide Abrasive |
| Shank Diameter | 1/4 in |
| Wheel Shape | A1 |
| Grading | Gold 36T |
| Weight | 0.5 LB |
| EAN or UPC | 55395070893 |

