- 14" x 3/32" x 1" Cut-Off Wheel
- Aluminum Oxide
- A36-PBFW Grading
applications
- For use on tabletop machines
- Light tubing
- Angle iron
- Exhaust pipes
- Steel extrusions
features
- High strength, externally-reinforced construction
- Performance aluminum oxide abrasive
- Resin bond
- Gold reinforced
| Type | Bonded |
| Grit | A36-PBFW |
| Center Hole | 1 in |
| Dia. | 14 in |
| Material | Aluminum Oxide |
| Width | 3/32 in |
| Grading | A36-PBFW |
| Type of Construction | Bonded |
| Disc Size | 14 x 3/32 x 1 |
| Weight | 1.9 LB |
| EAN or UPC | 55395070862 |
-
Pre-Packed Quantities


