- 20" x 5/32" x 1" Cut-Off Wheel
- Zirconia Alumina Abrasive
- 2ZA30-TB35FW Grading
applications
- Fixed-base machines
- Ideal for cutting stainless and high alloy steels
features
- Premium zirconia alumina abrasive
- Resin bond
- High strength, externally-reinforced construction
| Grading | 2ZA30-TB35FW |
| Type of Construction | Bonded |
| Center Hole | 1 in |
| Material | Zirconia Alumina |
| Disc Size | 20 x 5/32 x 1 |
| Dia. | 20 in |
| Grit | 2ZA30-TB35FW |
| Type | Bonded |
| Weight | 25.0 LB |
| EAN or UPC | 55395070619 |

