- 16" x 5/32" x 1" Cut-Off Wheel
- Zirconia Alumina Abrasive
- 2ZA30-YB35FW Grading
description
- High performance abrasive blend makes this product ideal for cutting all types of stainless steel alloys. Use hand-held portable cut-off machines.
applications
- Used on hand held, cut off machines
- Fixed-base machines
- Ideal for cutting stainless and high alloy steels
features
- High strength reinforcement
- Resin bond
- Resists breakage
- Cool cutting action
- Long wheel life
| Disc Size | 16 x 5/32 x 1 |
| Type | Bonded |
| Grit | 2ZA30-YB35FW |
| Dia. | 16 in |
| Material | Zirconia Alumina |
| Grading | 2ZA30-YB35FW |
| Type of Construction | Bonded |
| Center Hole | 1 in |
| Weight | 3.3 LB |
| EAN or UPC | 55395070541 |

