- 3" x 0.035" x 3/8" Cut-Off Wheel
- Blend of Ceramic Alumina and Zirconia Alumina
- MZ60-T Grading
description
- High performance abrasive blend makes this product ideal for cutting all types of stainless steel alloys. Use hand-held portable cut-off machines.
applications
- Fixed-base machines
- Used on hand held, cut off machines
- Ideal for cutting stainless and high alloy steels
features
- High strength reinforcement
- Resin bond
- Resists breakage
- Cool cutting action
- Long wheel life
| Type | Bonded |
| Grading | MZ60-T |
| Disc Size | 3 x 0.035 x 3/8 |
| Center Hole | 3/8 in |
| Type of Construction | Bonded |
| Grit | MZ60-T |
| Dia. | 3 in |
| Material | Blend of Ceramic Alumina & Zirconia Alumina |
| Weight | 0.13 LB |
| EAN or UPC | 55395038619 |

