- AA Aluminum Oxide
- AA70-JV40P Grit/Grading
- 9" x 2" x 5"
applications
- Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
- Use V40P bond on wide contact areas where heat is an issue
features
- Aluminum oxide abrasive - white
- Excellent friability
- Performance vitrified bond
- V40P bond: induced porosity
| Material | AA Aluminum Oxide Abrasive |
| Grit | AA70-JV40P |
| Dia. | 9 in |
| Center Hole | 5 in |
| Grading | AA70-JV40P |
| Type | Type 2 - For Surface & Tool Cutter Grinders |
| Weight | 1.7 LB |
| EAN or UPC | 55395035175 |

