- 4" x 1/4" x 5/8"
- Zirconia Alumina for Stainless Steel/Metal
applications
- Outstanding results cutting and light grinding stainless steel, high alloy steel and all ferrous metals
features
- High performance zirconia alumina abrasive
- High performance resin bond
- Unique glass cloth design
- 50% faster stock removal
- No vibration
- Exceptional balance
- No bouncing on workpiece
- No fraying or spalling of abrasive grit
| Type of Construction | Bonded |
| Shank Diameter | N/A |
| Grit | Z24 |
| Type | Bonded |
| Center Hole | 5/8 in |
| Dia. | 4 in |
| Material | Zirconia Alumina Abrasive |
| Weight | 0.32 LB |
| EAN or UPC | 55395028689 |

