- 4" x 1/8" x 5/8"
- Zirconia Alumina Abrasive for Stainless Steel/Metal
applications
- Grinding stainless steel, high alloy steel and all ferrous metals
features
- High performance zirconia alumina abrasive
- High performance resin bond
- Exceptional balance
| Width | 1/8 in |
| Material | Zirconia Alumina Abrasive |
| Center Hole | 5/8 in |
| Grit | Z24 |
| Type | Bonded |
| Shank Diameter | N/A |
| Dia. | 4 in |
| Type of Construction | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395028665 |

