- 9" x 1/8" x 7/8"
- Aluminum Oxide or Silicon Carbide Abrasive for Steel/Metal
applications
- Ideal choice for cutting all types of ferrous metals and various alloy steels
features
- Performance aluminum oxide abrasive
- High performance resin bond
- Exceptional balance
| Material | Aluminum Oxide or Silicon Carbide Abrasive |
| Grit | A24 |
| Abrasive Type | A24 |
| Dia. | 9 in |
| Type of Construction | Bonded |
| Type | Bonded |
| Width | 1/8 in |
| Center Hole | 7/8 in |
| Disc Size | 9 x 1/8 x 7/8 |
| Weight | 0.01 LB |
| EAN or UPC | 55395028559 |

