- 4" x 1/8" x 3/8"
- Aluminum Oxide or Silicone Carbide Abrasive for Steel/Metal
applications
- Ideal choice for cutting all types of ferrous metals and various alloy steels
features
- Performance aluminum oxide abrasive
- High performance resin bond
- Exceptional balance
| Disc Size | 4 x 1/8 x 3/8 |
| Material | Aluminum Oxide or Silicon Carbide Abrasive |
| Dia. | 4 in |
| Grit | A24 |
| Abrasive Type | A24 |
| Type of Construction | Bonded |
| Width | 1/8 in |
| Center Hole | 3/8 in |
| Type | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395028337 |

