- 7" x 3/4" x 1"
- Silicone Carbide Abrasive for Carbide/Non Ferrous Metals
applications
- Sharpening carbide tipped cutting tools
features
- Silicon carbide abrasive
- Dark green
- Vitrified bond
includes
- Bushings included
| Material | Silicone Carbide Abrasive |
| Center Hole | 1 in |
| Type | Bonded |
| Dia. | 7 in |
| Grit | 80-I |
| Weight | 0.01 LB |
| EAN or UPC | 55395019373 |

