- Brass Stencil Number Sets
- , Beginner, Plain Ender, Dash, Period
- 2 1/2 in Character Size
| Material | Brass |
| Character Size | 2 1/2 in |
| Depicted Symbol | Beginner, Plain Ender, Dash, Period |
| Weight | 0.38 LB |
| Material | Brass |
| Character Size | 2 1/2 in |
| Depicted Symbol | Beginner, Plain Ender, Dash, Period |
| Weight | 0.38 LB |