Bunting Bearings, LLC
TT330101
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831780
-
Eco-Friendly
- 1 1/4" ID x 3 5/16" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Thickness | 0.125 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1 1/4 in |
| O.D. | 3.3125 in |
| Weight | 0.219 LB |
| EAN or UPC | 717905124198 |
-
Eco-Friendly

