Bunting Bearings, LLC
TT300103
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101832206
-
Eco-Friendly
- 2" ID x 3" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 3 in |
| Inch/Metric | Inch |
| I.D. | 2 in |
| Thickness | 0.125 in |
| Weight | 0.115 LB |
| EAN or UPC | 717905124167 |
-
Eco-Friendly

