
Bunting Bearings, LLC
TT300101
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101832205


-
Eco-Friendly
- 2" ID x 3" OD x 1/4" Thick Oil Impregnated Bronze Thrust Washer
Thickness | 0.25 in |
O.D. | 3 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Inch/Metric | Inch |
I.D. | 2 in |
Weight | 0.225 LB |
EAN or UPC | 717905124150 |
-
Eco-Friendly
