Bunting Bearings, LLC
TT230402
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101828799
-
Eco-Friendly
- 1 1/4" ID x 2 3/8" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 2.375 in |
| I.D. | 1 1/4 in |
| Weight | 0.093 LB |
| EAN or UPC | 717905124082 |
-
Eco-Friendly

