
Bunting Bearings, LLC
TT230401
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101829828


-
Eco-Friendly
- 1 1/4" ID x 2 3/8" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
O.D. | 2.375 in |
I.D. | 1 1/4 in |
Thickness | 0.0625 in |
Inch/Metric | Inch |
Material | Bronze – Oil Impregnated (SAE 841) |
Weight | 0.045 LB |
EAN or UPC | 717905124075 |
-
Eco-Friendly
