Bunting Bearings, LLC
TT210101
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101828406
-
Eco-Friendly
- 7/8" ID x 2 1/8" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 7/8 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 2.125 in |
| Thickness | 0.125 in |
| Weight | 0.084 LB |
| EAN or UPC | 717905124044 |
-
Eco-Friendly

