Bunting Bearings, LLC
TT200601
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101828800
-
Eco-Friendly
- 1 1/4" ID x 2" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| O.D. | 2 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.125 in |
| I.D. | 1 1/4 in |
| Weight | 0.055 LB |
| EAN or UPC | 717905124013 |
-
Eco-Friendly

