
Bunting Bearings, LLC
TT200101
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101828407


-
Eco-Friendly
- 1" ID x 2" OD x 3/16" Thick Oil Impregnated Bronze Thrust Washer
I.D. | 1 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Thickness | 0.1875 in |
O.D. | 2 in |
Inch/Metric | Inch |
Weight | 0.101 LB |
EAN or UPC | 717905123993 |
-
Eco-Friendly
