Bunting Bearings, LLC
TT170901
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101825411
-
Eco-Friendly
- 1" ID x 1 3/4" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.0625 in |
| Inch/Metric | Inch |
| O.D. | 1.75 in |
| I.D. | 1 in |
| Weight | 0.023 LB |
| EAN or UPC | 717905123955 |
-
Eco-Friendly

