Bunting Bearings, LLC
TT160304
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101822526
-
Eco-Friendly
- 1" ID x 1 5/8" OD x 1/4" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| I.D. | 1 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.25 in |
| O.D. | 1.625 in |
| Weight | 0.074 LB |
| EAN or UPC | 717905123924 |
-
Eco-Friendly

