Bunting Bearings, LLC
TT150201
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101869426
-
Eco-Friendly
- 1" ID x 1 1/2" OD x 3/16" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 1 in |
| Inch/Metric | Inch |
| O.D. | 1.5 in |
| Thickness | 0.1875 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.045 LB |
| EAN or UPC | 717905123832 |
-
Eco-Friendly

