Bunting Bearings, LLC
TT150101
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101828404
-
Eco-Friendly
- 3/4" ID x 1 9/16" OD x 3/32" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 3/4 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.09375 in |
| O.D. | 1.5625 in |
| Weight | 0.033 LB |
| EAN or UPC | 717905123818 |
-
Eco-Friendly

