Bunting Bearings, LLC
TT130304
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831777
-
Eco-Friendly
- 3/4" ID x 1 3/8" OD x 1/4" Thick Oil Impregnated Bronze Thrust Washer
| O.D. | 1.375 in |
| Thickness | 0.25 in |
| I.D. | 3/4 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.061 LB |
| EAN or UPC | 717905123801 |
-
Eco-Friendly

