Bunting Bearings, LLC
TT130301
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831262
-
Eco-Friendly
- 3/4" ID x 1 3/8" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| Thickness | 0.0625 in |
| O.D. | 1.375 in |
| Inch/Metric | Inch |
| I.D. | 3/4 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.014 LB |
| EAN or UPC | 717905123788 |
-
Eco-Friendly

