Bunting Bearings, LLC
TT120501
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101828403
-
Eco-Friendly
- 3/4" ID x 1 1/4" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 3/4 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 1.25 in |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| Weight | 0.023 LB |
| EAN or UPC | 717905123771 |
-
Eco-Friendly

