Skip to content Skip to navigation menu
Bunting Bearings, LLCTT1205 1

TT1205 1

Bronze Thrust Washer SAE 841
Item #102189941
  • Bronze Thrust Washer SAE 841
  • 3/4" ID x 1 1/4" OD x 1/8" Thick
Bunting Bearings, LLCTT1205 1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bronze Thrust Washer SAE 841
  • 3/4" ID x 1 1/4" OD x 1/8" Thick

description

  • Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
Temperature Range [Min] 10 °F
Inch/Metric Inch
Actual I.D. [Max] 0.7580 in
Temperature Range [Max] 220 °F
Material Powdered Metal SAE 841 Bronze
Thickness Tolerance +/-0.005 in
Actual O.D. [Min] 1.2450 in
O.D. 1.25 in
Thickness 0.125 in
I.D. 3/4 in
Actual O.D. [Max] 1.2550 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison