
Bunting Bearings, LLC
TT120401
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101824377


-
Eco-Friendly
- 5/8" ID x 1 1/4" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
Material | Bronze – Oil Impregnated (SAE 841) |
I.D. | 5/8 in |
Inch/Metric | Inch |
Thickness | 0.125 in |
O.D. | 1.25 in |
Weight | 0.026 LB |
EAN or UPC | 717905123757 |
-
Eco-Friendly
