
Bunting Bearings, LLC
TT100102
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101830832


-
Eco-Friendly
- 1/2" ID x 1" OD x 3/32" Thick Oil Impregnated Bronze Thrust Washer
O.D. | 1 in |
Thickness | 0.09375 in |
Inch/Metric | Inch |
I.D. | 1/2 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Weight | 0.012 LB |
EAN or UPC | 717905123665 |
-
Eco-Friendly
