Bunting Bearings, LLC
TT071002
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831439
-
Eco-Friendly
- 3/8" ID x 3/4" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 3/8 in |
| O.D. | 0.75 in |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| Weight | 0.009 LB |
| EAN or UPC | 717905123627 |
-
Eco-Friendly

