
Bunting Bearings, LLC
TT070901
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831086


-
Eco-Friendly
- 5/16" ID x 3/4" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
Inch/Metric | Inch |
I.D. | 5/16 in |
O.D. | 0.75 in |
Thickness | 0.0625 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Weight | 0.005 LB |
EAN or UPC | 717905123603 |
-
Eco-Friendly
