Bunting Bearings, LLC
TT0706
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831775
-
Eco-Friendly
- 1/2" ID x 3/4" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 1/2 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 0.75 in |
| Thickness | 0.0625 in |
| Weight | 0.003 LB |
| EAN or UPC | 717905123597 |
-
Eco-Friendly

