Bunting Bearings, LLC
TT070501
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101830910
-
Eco-Friendly
- 7/16" ID x 3/4" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| I.D. | 7/16 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.0625 in |
| O.D. | 0.75 in |
| Weight | 0.004 LB |
| EAN or UPC | 717905123580 |
-
Eco-Friendly

