Bunting Bearings, LLC
TT0601
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101869424
-
Eco-Friendly
- 1/4" ID x 5/8" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1/4 in |
| O.D. | 0.625 in |
| Thickness | 0.0625 in |
| Weight | 0.003 LB |
| EAN or UPC | 717905123542 |
-
Eco-Friendly

