Bunting Bearings, LLC
TT0504
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101829163
-
Eco-Friendly
- 1/4" ID x 1/2" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| O.D. | 0.5 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.0625 in |
| I.D. | 1/4 in |
| Inch/Metric | Inch |
| Weight | 0.002 LB |
| EAN or UPC | 717905123535 |
-
Eco-Friendly

