Bunting Bearings, LLC
TT0400
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831085
-
Eco-Friendly
- 1/4" ID x 7/16" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 1/4 in |
| Thickness | 0.0625 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 0.4375 in |
| Inch/Metric | Inch |
| Weight | 0.001 LB |
| EAN or UPC | 717905123528 |
-
Eco-Friendly

