Bunting Bearings, LLC
SSC4802
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101829735
-
Eco-Friendly
- 3" x 4 7/8" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| Material | Sintered Iron-Copper SAE 863 |
| I.D. | 3 in |
| Bar Stock Length | 5 in |
| O.D. | 4.875 in |
| Weight | 15.313 LB |
| EAN or UPC | 717905179266 |
-
Eco-Friendly

