Bunting Bearings, LLC
SSC4102
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101822531
-
Eco-Friendly
- 2 1/2" x 4 1/8" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| O.D. | 4.125 in |
| Bar Stock Length | 5 in |
| I.D. | 2 1/2 in |
| Material | Sintered Iron-Copper SAE 863 |
| Weight | 10.62 LB |
| EAN or UPC | 717905123276 |
-
Eco-Friendly

