
Bunting Bearings, LLC
SSC3805
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101829737


-
Eco-Friendly
- 1 1/2" x 3 7/8" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
Material | Sintered Iron-Copper SAE 863 |
Bar Stock Length | 5 in |
O.D. | 3.875 in |
I.D. | 1 1/2 in |
Weight | 11.28 LB |
EAN or UPC | 717905123269 |
-
Eco-Friendly
