Bunting Bearings, LLC
SSC3301
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101822533
-
Eco-Friendly
- 2 1/2" x 3 3/8" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| I.D. | 2 1/2 in |
| Material | Sintered Iron-Copper SAE 863 |
| O.D. | 3.375 in |
| Bar Stock Length | 5 in |
| Weight | 5.875 LB |
| EAN or UPC | 717905123238 |
-
Eco-Friendly

