Bunting Bearings, LLC
SSC3005
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101825415
-
Eco-Friendly
- 2" x 3" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| O.D. | 3 in |
| Material | Sintered Iron-Copper SAE 863 |
| Bar Stock Length | 5 in |
| I.D. | 2 in |
| Weight | 5.813 LB |
| EAN or UPC | 717905123221 |
-
Eco-Friendly

