Bunting Bearings, LLC
SSC3004
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101831785
-
Eco-Friendly
- 1 3/4" x 3" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| Material | Sintered Iron-Copper SAE 863 |
| O.D. | 3 in |
| I.D. | 1 3/4 in |
| Bar Stock Length | 5 in |
| Weight | 4.969 LB |
| EAN or UPC | 717905123214 |
-
Eco-Friendly

