
Bunting Bearings, LLC
SSC2600
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101831442


-
Eco-Friendly
- 2" x 2 5/8" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
Material | Sintered Iron-Copper SAE 863 |
Bar Stock Length | 5 in |
I.D. | 2 in |
O.D. | 2.625 in |
Weight | 3.406 LB |
EAN or UPC | 717905123177 |
-
Eco-Friendly
