Bunting Bearings, LLC
SSC2103
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101829736
-
Eco-Friendly
- 1 1/4" x 2 3/16" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| Material | Sintered Iron-Copper SAE 863 |
| O.D. | 2.1875 in |
| I.D. | 1 1/4 in |
| Bar Stock Length | 5 in |
| Weight | 3.5 LB |
| EAN or UPC | 717905123153 |
-
Eco-Friendly

