Bunting Bearings, LLC
SSC2100
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101828807
-
Eco-Friendly
- 1" x 2 3/16" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| Material | Sintered Iron-Copper SAE 863 |
| I.D. | 1 in |
| Bar Stock Length | 5 in |
| O.D. | 2.1875 in |
| Weight | 3.563 LB |
| EAN or UPC | 717905123146 |
-
Eco-Friendly

