Bunting Bearings, LLC
SSC1900
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101831445
-
Eco-Friendly
- 3/4" x 1 15/16" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| Bar Stock Length | 5 in |
| I.D. | 3/4 in |
| O.D. | 1.9375 in |
| Material | Sintered Iron-Copper SAE 863 |
| Weight | 3.375 LB |
| EAN or UPC | 717905123122 |
-
Eco-Friendly

