Bunting Bearings, LLC
SSC1602
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101831443
-
Eco-Friendly
- 1 1/4" x 1 11/16" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| O.D. | 1.6875 in |
| Material | Sintered Iron-Copper SAE 863 |
| I.D. | 1 1/4 in |
| Bar Stock Length | 5 in |
| Weight | 2.125 LB |
| EAN or UPC | 717905123115 |
-
Eco-Friendly

