Bunting Bearings, LLC
SSC1402
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101824382
-
Eco-Friendly
- 1/2" x 1 7/16" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| I.D. | 1/2 in |
| Bar Stock Length | 5 in |
| O.D. | 1.4375 in |
| Material | Sintered Iron-Copper SAE 863 |
| Weight | 2.063 LB |
| EAN or UPC | 717905123085 |
-
Eco-Friendly

