
Bunting Bearings, LLC
SSC1102
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101830915


-
Eco-Friendly
- 3/4" x 1 3/16" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
Bar Stock Length | 5 in |
O.D. | 1.1875 in |
I.D. | 3/4 in |
Material | Sintered Iron-Copper SAE 863 |
Weight | 1.222 LB |
EAN or UPC | 717905123078 |
-
Eco-Friendly
